Shop All Hazardous Location Receptacles
Meltric
26-34047 RECEPTACLE
Mfr # 26-34047
Zoro # G701755749
product price: $1,789.99
/ea
Free Shipping & Returns
$1,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Number of Notch Positions 12
- Rated Voltage 480 VAC
- Accessory Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-34047
- Zoro # G701755749
- UPC # 784474597968
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Number of Notch Positions | 12 |
Rated Voltage | 480 VAC |
Maximum Operating Temperature | 140F (60C) |
Load Break, Normal Operation | 30 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Rated Current | 30A |
Frequency | 60 Hz |
Voltage Color Code | Red |
Phase Terminal Type | Screw terminal |
Minimum Operating Temperature | -13F (-25C) |
Load Break, Abnormal Overload | 45 |
Wiring Capacity | 14 AWG - 8 AWG |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Metal Type | Aluminum painted |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Contact Configuration | 3P+N+G |
Keying Position | 44995 |
Primary IP Rating | 65 |
Impact Rating | IK10 |
Description
DX30 RECEPTACLE METAL BLACK SIZE 8 IP 65 3P+N+G 30A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 1-Pole Switch (CSB115W)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (25172801)
- 3M 16-14 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG14-8FBX)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Meltric Hazardous Location Receptacles