Shop All Hazardous Location Receptacles
Meltric
26-33072-32M CONNECTOR
Mfr # 26-33072-32M
Zoro # G601756099
product price: $1,751.99
/ea
Free Shipping & Returns
$1,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Load Break, Normal Operation 30
- Frequency 60 Hz
- Contact Configuration 2P+G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-33072-32M
- Zoro # G601756099
- UPC # 784474676113
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M32 |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Load Break, Normal Operation | 30 |
Frequency | 60 Hz |
Contact Configuration | 2P+G |
Maximum Operating Temperature | 140F (60C) |
Cable Range | .470-.830 in |
Load Break, Abnormal Overload | 45 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Wiring Capacity | 14 AWG - 8 AWG |
Minimum Operating Temperature | -13F (-25C) |
Number of Notch Positions | 12 |
Voltage Color Code | Orange |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Terminal Type | Screw terminal |
Metal Type | Aluminum painted |
Impact Rating | IK10 |
Rated Voltage | 250 VAC |
Primary IP Rating | 65 |
Rated Current | 30A |
Keying Position | 44967 |
Description
DX30 CONNECTOR METAL BLACK SIZE 8 IP 65 2P+G 30A 250 VAC 60 Hz M32 .470-.830 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 52 A, Reversing: No (3RT20361AC20)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- SOUTHWIRE Building Wire, THHN, 1/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20505402)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- Meltric Hazardous Location Receptacles