Shop All Hazardous Location Receptacles
Meltric
26-33047-32M CONNECTOR
Mfr # 26-33047-32M
Zoro # G701755756
product price: $2,072.99
/ea
Free Shipping & Returns
$2,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Metal Type Aluminum painted
- Primary IP Rating 65
- Cable Range .470-.830 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-33047-32M
- Zoro # G701755756
- UPC # 784474678308
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M32 |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Metal Type | Aluminum painted |
Primary IP Rating | 65 |
Cable Range | .470-.830 in |
Load Break, Normal Operation | 30 |
Frequency | 60 Hz |
Maximum Operating Temperature | 140F (60C) |
Voltage Color Code | Red |
Rated Voltage | 480 VAC |
Phase Terminal Type | Screw terminal |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Minimum Operating Temperature | -13F (-25C) |
Contact Configuration | 3P+N+G |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Impact Rating | IK10 |
Rated Current | 30A |
Wiring Capacity | 14 AWG - 8 AWG |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Load Break, Abnormal Overload | 45 |
Keying Position | 44995 |
Number of Notch Positions | 12 |
Description
DX30 CONNECTOR METAL BLACK SIZE 8 IP 65 3P+N+G 30A 480 VAC 60 Hz M32 .470-.830 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- BLACKBURN Split-Bolt Connector, 8 str to 10 sol (8H)
- CANTEX ADAPTR TERM PVC MALE 3"" (5140110C)
- ERICSON Plug Nema L15-20, Perma-Tite Extreme Gra (2322-PW6P)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- Meltric Hazardous Location Receptacles