Shop All Hazardous Location Receptacles
Meltric
26-33043-32M CONNECTOR
Mfr # 26-33043-32M
Zoro # G001755784
product price: $1,909.99
/ea
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Maximum Operating Temperature 140F (60C)
- Voltage Color Code Red
- Number of Notch Positions 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-33043-32M
- Zoro # G001755784
- UPC # 784474013628
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M32 |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Maximum Operating Temperature | 140F (60C) |
Voltage Color Code | Red |
Number of Notch Positions | 12 |
Minimum Operating Temperature | -13F (-25C) |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Primary IP Rating | 65 |
Rated Voltage | 480 VAC |
Load Break, Abnormal Overload | 45 |
Metal Type | Aluminum painted |
Load Break, Normal Operation | 30 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Wiring Capacity | 14 AWG - 8 AWG |
Phase Terminal Type | Screw terminal |
Frequency | 60 Hz |
Keying Position | 44995 |
Impact Rating | IK10 |
Contact Configuration | 3P+G |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Rated Current | 30A |
Cable Range | .470-.830 in |
Description
DX30 CONNECTOR METAL BLACK SIZE 8 IP 65 3P+G 30A 480 VAC 60 Hz M32 .470-.830 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- HUBBELL WIRING DEVICE-KELLEMS Spider Supervisory Kit (SSK)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- VITEK Coaxial T Connector, RG-59 Cable, PK10 (VT-BNC-T-1M10)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- Meltric Hazardous Location Receptacles