Shop All Hazardous Location Receptacles
Meltric
26-31143-32M PLUG
Mfr # 26-31143-32M
Zoro # G801755748
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Cond. Strip Len. 13/16 in (20 mm)
- Phase Terminal Tightening Torque 11 IN-LBS / 1.3 N-M
- Voltage Color Code Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-31143-32M
- Zoro # G801755748
- UPC # 784474671194
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Thread Size | M32 |
Details
Material | Metal |
Color | Black |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Voltage Color Code | Black |
Contact Configuration | 3P+G |
Maximum Operating Temperature | 140F (60C) |
Rated Current | 30A |
Number of Notch Positions | 12 |
Load Break, Abnormal Overload | 45 |
Rated Voltage | 600 VAC |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Minimum Operating Temperature | -13F (-25C) |
Wiring Capacity | 14 AWG - 8 AWG |
Metal Type | Aluminum painted |
Keying Position | 44990 |
Primary IP Rating | 65 |
Load Break, Normal Operation | 30 |
Phase Terminal Type | Screw terminal |
Frequency | 60 Hz |
Cable Range | .470-.830 in |
Impact Rating | IK10 |
Description
DX30 PLUG METAL BLACK SIZE 8 IP 65 3P+G 30A 600 VAC 60 Hz M32 .470-.830 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 17" Steel Heavy Duty Hanger - Chrome - Pkg Qty 6 (798650)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (1735PK)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/8 (B7675324/B7675424)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1102-0AB20-1FA0)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- Meltric Hazardous Location Receptacles