Shop All Hazardous Location Receptacles
Meltric
26-31075-32M PLUG
Mfr # 26-31075-32M
Zoro # G401755797
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Wiring Capacity 14 AWG - 8 AWG
- Number of Notch Positions 12
- Impact Rating IK10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-31075-32M
- Zoro # G401755797
- UPC # 784474011310
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Thread Size | M32 |
Details
Material | Metal |
Color | Black |
Wiring Capacity | 14 AWG - 8 AWG |
Number of Notch Positions | 12 |
Impact Rating | IK10 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Primary IP Rating | 65 |
Rated Current | 30A |
Cable Range | .470-.830 in |
Voltage Color Code | Orange |
Phase Terminal Type | Screw terminal |
Maximum Operating Temperature | 140F (60C) |
Metal Type | Aluminum painted |
Load Break, Abnormal Overload | 45 |
Contact Configuration | 1P+N+G |
Keying Position | 44967 |
Minimum Operating Temperature | -13F (-25C) |
Frequency | 60 Hz |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Load Break, Normal Operation | 30 |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Rated Voltage | 250 VAC |
Description
DX30 PLUG METAL BLACK SIZE 8 IP 65 1P+N+G 30A 250 VAC 60 Hz M32 .470-.830 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 72 A, Reversing: No (XTCE072D00A)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT9125P)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 5m (7000-46041-8020500)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Pin & Sleeve Devices