Shop All Hazardous Location Receptacles
Meltric
26-31047-32M PLUG
Mfr # 26-31047-32M
Zoro # G101755875
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Wiring Capacity 14 AWG - 8 AWG
- Accessory Size 8
- Keying Position 44995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-31047-32M
- Zoro # G101755875
- UPC # 784474668705
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Thread Size | M32 |
Details
Material | Metal |
Color | Black |
Wiring Capacity | 14 AWG - 8 AWG |
Keying Position | 44995 |
Phase Terminal Type | Screw terminal |
Maximum Operating Temperature | 140F (60C) |
Contact Configuration | 3P+N+G |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Metal Type | Aluminum painted |
Number of Notch Positions | 12 |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Frequency | 60 Hz |
Load Break, Abnormal Overload | 45 |
Voltage Color Code | Red |
Rated Current | 30A |
Impact Rating | IK10 |
Minimum Operating Temperature | -13F (-25C) |
Primary IP Rating | 65 |
Rated Voltage | 480 VAC |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Cable Range | .470-.830 in |
Load Break, Normal Operation | 30 |
Description
DX30 PLUG METAL BLACK SIZE 8 IP 65 3P+N+G 30A 480 VAC 60 Hz M32 .470-.830 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plug W/Crd Clmp Blk 15A 125V (1709-BOX)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, .89 in.-lb (ZCE01)
- BARKSDALE 0.5-80PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A8033)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR 2-Button Wall Switch Occupancy Sensor (LHDCIRD2-G-WH)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Meltric Hazardous Location Receptacles