Shop All Hazardous Location Receptacles
Meltric
26-30047-34 RECEPTACLE/BOX
Mfr # 26-30047-34
Zoro # G601755733
product price: $1,993.99
/ea
Free Shipping & Returns
$1,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Cable Range .430-.810 in
- Number of Notch Positions 12
- Load Break, Abnormal Overload 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-30047-34
- Zoro # G601755733
- UPC # 784474586894
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Cable Range | .430-.810 in |
Number of Notch Positions | 12 |
Load Break, Abnormal Overload | 45 |
Frequency | 60 Hz |
Impact Rating | IK10 |
Minimum Operating Temperature | -13F (-25C) |
Load Break, Normal Operation | 30 |
Primary IP Rating | 65 |
Wiring Capacity | 14 AWG - 8 AWG |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Type | Screw terminal |
Rated Current | 30A |
Metal Type | Aluminum painted |
Rated Voltage | 480 VAC |
Keying Position | 44995 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Voltage Color Code | Red |
Contact Configuration | 3P+N+G |
Description
DX30 RECEPTACLE/BOX METAL BLACK SIZE 8 IP 65 3P+N+G 30A 480 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (XTCE025C10E)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R22)
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- Meltric Hazardous Location Receptacles