Shop All Hazardous Location Receptacles
Meltric
26-30043-34 RECEPTACLE/BOX
Mfr # 26-30043-34
Zoro # G401755735
product price: $1,859.99
/ea
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Voltage Color Code Red
- Accessory Size 8
- Wiring Capacity 14 AWG - 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-30043-34
- Zoro # G401755735
- UPC # 784474546867
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Thread Size | 3/4" NPT |
Details
Material | Metal |
Color | Black |
Voltage Color Code | Red |
Wiring Capacity | 14 AWG - 8 AWG |
Cable Range | .430-.810 in |
Phase Terminal Type | Screw terminal |
Load Break, Abnormal Overload | 45 |
Load Break, Normal Operation | 30 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Rated Voltage | 480 VAC |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Rated Current | 30A |
Maximum Operating Temperature | 140F (60C) |
Impact Rating | IK10 |
Primary IP Rating | 65 |
Frequency | 60 Hz |
Keying Position | 44995 |
Contact Configuration | 3P+G |
Minimum Operating Temperature | -13F (-25C) |
Number of Notch Positions | 12 |
Metal Type | Aluminum painted |
Description
DX30 RECEPTACLE/BOX METAL BLACK SIZE 8 IP 65 3P+G 30A 480 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-DC-12TC1)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- Meltric Pin & Sleeve Devices