Shop All Plug & Connector Accessories
Meltric
26-2A126 PLUG CAP
Mfr # 26-2A126
Zoro # G401759405
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Wiring Capacity 14 AWG - 8 AWG
- Maximum Operating Temperature (60C)
- Accessory Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-2A126
- Zoro # G401759405
- UPC # 784474563079
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Accessory Size | 8 |
Details
Color | Black |
Material | Metal |
Wiring Capacity | 14 AWG - 8 AWG |
Maximum Operating Temperature | (60C) |
Description
PLUG CAP METAL BLACK SIZE 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- FUNCTIONAL DEVICES-RIB Solid Core, Adj Current Sensor, .50-150A (RIBXKA)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-25-BK)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- MELTRIC 31-1A226 PLUG CAP SPRING-LOADED (31-1A226)
- SCHNEIDER ELECTRIC Maximum Protection And Convenience For Computers- Notebooks And Oth - (NET7)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- SOUTHWIRE 50' Yellow Polar-Solar Plus Three-Way P (172-03488)
- Meltric Plug & Connector Accessories