Shop All Cable Clamps & Clips
Meltric
26-2A023-34 BOX
Mfr # 26-2A023-34
Zoro # G001759430
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Maximum Operating Temperature (60C)
- Cable Range .430-.810 in
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-2A023-34
- Zoro # G001759430
- UPC # 784474566322
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 8 |
Details
Color | Black |
Material | Metal |
Maximum Operating Temperature | (60C) |
Cable Range | .430-.810 in |
Interior Volume | 61 cu in |
Wiring Capacity | 14 AWG - 8 AWG |
Metal Type | Aluminum painted |
Description
BOX METAL BLACK SIZE 8 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21038R)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW822-A2)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- GARDNER BENDER 48" L Heavy Duty Cable Tie PK 50 (46-448)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- ZSI Cush-A-Ring Clamp, Rubber, CT 1-1/4", IP1" (SPH-5)
- Meltric Cable Clamps & Clips