Shop All Cable Clamps & Clips
Meltric
26-2A023-12 BOX
Mfr # 26-2A023-12
Zoro # G401759153
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Wiring Capacity 14 AWG - 8 AWG
- Maximum Operating Temperature (60C)
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-2A023-12
- Zoro # G401759153
- UPC # 784474638715
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 8 |
Thread Size | 1/2" NPT |
Details
Color | Black |
Material | Metal |
Wiring Capacity | 14 AWG - 8 AWG |
Maximum Operating Temperature | (60C) |
Metal Type | Aluminum painted |
Interior Volume | 61 cu in |
Cable Range | .310-.630 in |
Description
BOX METAL BLACK SIZE 8 1/2" NPT .310-.630 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1D12F7)
- GROTE LED Flasher, 12 Volt, 20 Amp (44090)
- TRIPLETT Connector, Shielded, 8 Contacts, PK100 (CAT7-HPPS-HP)
- ALLEN TEL Electrical Connection Box, Cat 6, White (AT66CB-15)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- D-LINE Clip, Safe-D F-Clip, SS, PK50 (SAFEDFCLIP40/50)
- Meltric Cable Clamps & Clips