Shop All Hazardous Location Receptacles
Meltric
26-26075-34 INLET/BOX
Mfr # 26-26075-34
Zoro # G201755720
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Terminal Tightening Torque 11 IN-LBS / 1.3 N-M
- Maximum Operating Temperature 140F (60C)
- Cable Range .430-.810 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-26075-34
- Zoro # G201755720
- UPC # 784474668965
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Maximum Operating Temperature | 140F (60C) |
Cable Range | .430-.810 in |
Frequency | 60 Hz |
Contact Configuration | 1P+N+G |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -13F (-25C) |
Load Break, Normal Operation | 20 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Primary IP Rating | 65 |
Number of Notch Positions | 12 |
Wiring Capacity | 14 AWG - 8 AWG |
Impact Rating | IK10 |
Voltage Color Code | Orange |
Rated Voltage | 125 VAC |
Load Break, Abnormal Overload | 30 |
Phase Terminal Type | Screw terminal |
Rated Current | 20A |
Keying Position | 44966 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Description
DX20 INLET/BOX METAL BLACK SIZE 8 IP 65 1P+N+G 20A 125 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Gray (WL905-10-GRAY)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- HUBBELL WIRING DEVICE-KELLEMS Undercabinet Box (RU100SS)
- L.H. DOTTIE L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK (NLT200)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- Meltric Hazardous Location Receptacles