Shop All Hazardous Location Receptacles
Meltric
26-26043-34 INLET/BOX
Mfr # 26-26043-34
Zoro # G701755718
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Accessory Size 8
- Load Break, Abnormal Overload 30
- Wiring Capacity 14 AWG - 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-26043-34
- Zoro # G701755718
- UPC # 784474571463
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Thread Size | 3/4" NPT |
Details
Material | Metal |
Color | Black |
Load Break, Abnormal Overload | 30 |
Wiring Capacity | 14 AWG - 8 AWG |
Phase Terminal Type | Screw terminal |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Cable Range | .430-.810 in |
Number of Notch Positions | 12 |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Load Break, Normal Operation | 20 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Minimum Operating Temperature | -13F (-25C) |
Primary IP Rating | 65 |
Rated Voltage | 480 VAC |
Keying Position | 44994 |
Maximum Operating Temperature | 140F (60C) |
Rated Current | 20A |
Impact Rating | IK10 |
Frequency | 60 Hz |
Metal Type | Aluminum painted |
Voltage Color Code | Red |
Contact Configuration | 3P+G |
Description
DX20 INLET/BOX METAL BLACK SIZE 8 IP 65 3P+G 20A 480 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- EATON Cutler-Hammer Thermal Unit, 3.08 to 3.36A (FH27)
- MERSEN Fuse, GDL Series, Time Delay, 2-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL2-1/2)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- Meltric Pin & Sleeve Devices