Shop All Hazardous Location Receptacles
Meltric
26-26043-12 INLET/BOX
Mfr # 26-26043-12
Zoro # G601755825
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Minimum Operating Temperature -13F (-25C)
- Keying Position 44994
- Voltage Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-26043-12
- Zoro # G601755825
- UPC # 784474633970
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Minimum Operating Temperature | -13F (-25C) |
Keying Position | 44994 |
Voltage Color Code | Red |
Primary IP Rating | 65 |
Rated Current | 20A |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Load Break, Abnormal Overload | 30 |
Metal Type | Aluminum painted |
Contact Configuration | 3P+G |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Impact Rating | IK10 |
Phase Terminal Type | Screw terminal |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Load Break, Normal Operation | 20 |
Wiring Capacity | 14 AWG - 8 AWG |
Number of Notch Positions | 12 |
Cable Range | .310-.630 in |
Frequency | 60 Hz |
Rated Voltage | 480 VAC |
Maximum Operating Temperature | 140F (60C) |
Description
DX20 INLET/BOX METAL BLACK SIZE 8 IP 65 3P+G 20A 480 VAC 60 Hz 1/2" NPT .310-.630 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 18" L (MT212-18)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- Meltric Hazardous Location Receptacles