Shop All Hazardous Location Receptacles
Meltric
26-24162 RECEPTACLE
Mfr # 26-24162
Zoro # G001755814
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Primary IP Rating 65
- Frequency 60 Hz
- Load Break, Abnormal Overload 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-24162
- Zoro # G001755814
- UPC # 784474548731
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Primary IP Rating | 65 |
Frequency | 60 Hz |
Load Break, Abnormal Overload | 30 |
Phase Terminal Type | Screw terminal |
Maximum Operating Temperature | 140F (60C) |
Voltage Color Code | Blue |
Minimum Operating Temperature | -13F (-25C) |
Impact Rating | IK10 |
Wiring Capacity | 14 AWG - 8 AWG |
Contact Configuration | 2P+G |
Rated Voltage | 208 VAC |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Metal Type | Aluminum painted |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Rated Current | 20A |
Keying Position | 45116 |
Load Break, Normal Operation | 20 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Number of Notch Positions | 12 |
Description
DX20 RECEPTACLE METAL BLACK SIZE 8 IP 65 2P+G 20A 208 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel (858965)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 14 Gauge (FS-500SS AL 120.00)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- Meltric Hazardous Location Receptacles