Shop All Hazardous Location Receptacles
Meltric
26-24143 RECEPTACLE
Mfr # 26-24143
Zoro # G901755631
product price: $1,712.99
/ea
Free Shipping & Returns
$1,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Rated Voltage 600 VAC
- Metal Type Aluminum painted
- Rated Current 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-24143
- Zoro # G901755631
- UPC # 784474063012
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Rated Voltage | 600 VAC |
Metal Type | Aluminum painted |
Rated Current | 20A |
Load Break, Normal Operation | 20 |
Phase Terminal Type | Screw terminal |
Impact Rating | IK10 |
Primary IP Rating | 65 |
Maximum Operating Temperature | 140F (60C) |
Load Break, Abnormal Overload | 30 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Voltage Color Code | Black |
Wiring Capacity | 14 AWG - 8 AWG |
Frequency | 60 Hz |
Keying Position | 44997 |
Minimum Operating Temperature | -13F (-25C) |
Contact Configuration | 3P+G |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Number of Notch Positions | 12 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Description
DX20 RECEPTACLE METAL BLACK SIZE 8 IP 65 3P+G 20A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 125A, 600V AC, Non-Indicating (DFJ-125)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7501K15)
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC, 6 Pins (RE17RMJU)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- Meltric Pin & Sleeve Devices