Shop All Hazardous Location Receptacles
Meltric
26-24077 RECEPTACLE
Mfr # 26-24077
Zoro # G801755656
product price: $1,674.99
/ea
Free Shipping & Returns
$1,674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Metal Type Aluminum painted
- Frequency 60 Hz
- Load Break, Normal Operation 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-24077
- Zoro # G801755656
- UPC # 784474582124
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Metal Type | Aluminum painted |
Frequency | 60 Hz |
Load Break, Normal Operation | 20 |
Maximum Operating Temperature | 140F (60C) |
Voltage Color Code | Orange |
Wiring Capacity | 14 AWG - 8 AWG |
Rated Current | 20A |
Number of Notch Positions | 12 |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Minimum Operating Temperature | -13F (-25C) |
Load Break, Abnormal Overload | 30 |
Rated Voltage | 250 VAC |
Primary IP Rating | 65 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Keying Position | 44966 |
Contact Configuration | 3P+N+G |
Phase Terminal Type | Screw terminal |
Impact Rating | IK10 |
Description
DX20 RECEPTACLE METAL BLACK SIZE 8 IP 65 3P+N+G 20A 250 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORD Portable Generator, 9,000 W/8,100 W Rated, 11,050 W/10,500 W Surge, 75 A/67.5 A/37.5 A/33.8 A A (FG11050PBE)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, Blue (XB5AVG6)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Meltric Pin & Sleeve Devices