Shop All Hazardous Location Receptacles
Meltric
26-24075 RECEPTACLE
Mfr # 26-24075
Zoro # G301755712
product price: $1,432.99
/ea
Free Shipping & Returns
$1,432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Maximum Operating Temperature 140F (60C)
- Frequency 60 Hz
- Minimum Operating Temperature -13F (-25C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-24075
- Zoro # G301755712
- UPC # 784474548861
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Maximum Operating Temperature | 140F (60C) |
Frequency | 60 Hz |
Minimum Operating Temperature | -13F (-25C) |
Keying Position | 44966 |
Contact Configuration | 1P+N+G |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Voltage Color Code | Orange |
Number of Notch Positions | 12 |
Metal Type | Aluminum painted |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Phase Terminal Type | Screw terminal |
Rated Voltage | 125 VAC |
Rated Current | 20A |
Load Break, Abnormal Overload | 30 |
Load Break, Normal Operation | 20 |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Primary IP Rating | 65 |
Impact Rating | IK10 |
Wiring Capacity | 14 AWG - 8 AWG |
Description
DX20 RECEPTACLE METAL BLACK SIZE 8 IP 65 1P+N+G 20A 125 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2S6J30X)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- Meltric Pin & Sleeve Devices