Shop All Hazardous Location Receptacles
Meltric
26-24047 RECEPTACLE
Mfr # 26-24047
Zoro # G201755652
product price: $1,671.99
/ea
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Keying Position 44994
- Contact Configuration 3P+N+G
- Rated Voltage 480 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-24047
- Zoro # G201755652
- UPC # 784474546195
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Keying Position | 44994 |
Contact Configuration | 3P+N+G |
Rated Voltage | 480 VAC |
Maximum Operating Temperature | 140F (60C) |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Voltage Color Code | Red |
Number of Notch Positions | 12 |
Minimum Operating Temperature | -13F (-25C) |
Load Break, Normal Operation | 20 |
Frequency | 60 Hz |
Primary IP Rating | 65 |
Impact Rating | IK10 |
Metal Type | Aluminum painted |
Wiring Capacity | 14 AWG - 8 AWG |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Load Break, Abnormal Overload | 30 |
Rated Current | 20A |
Phase Terminal Type | Screw terminal |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Description
DX20 RECEPTACLE METAL BLACK SIZE 8 IP 65 3P+N+G 20A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, Time Delay, 6/10A, 250V AC, Nonindicating (TR6/10R)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Pin & Sleeve Devices