Shop All Hazardous Location Receptacles
Meltric
26-24045 RECEPTACLE
Mfr # 26-24045
Zoro # G501755772
Free Shipping & Returns
$1,432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Impact Rating IK10
- Voltage Color Code Gray
- Phase Terminal Type Screw terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-24045
- Zoro # G501755772
- UPC # 784474035781
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Impact Rating | IK10 |
Voltage Color Code | Gray |
Phase Terminal Type | Screw terminal |
Primary IP Rating | 65 |
Wiring Capacity | 14 AWG - 8 AWG |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Load Break, Normal Operation | 20A |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Maximum Operating Temperature | 140F (60C) |
Keying Position | 44994 |
Contact Configuration | 1P+N+G |
Minimum Operating Temperature | -13F (-25C) |
Rated Voltage | 277 VAC |
Frequency | 50 Hz |
Rated Current | 20A |
Number of Notch Positions | 12 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Metal Type | Aluminum painted |
Load Break, Abnormal Overload | 30A |
Wire Temperature Rating | 60C |
Description
DX20 RECEPTACLE METAL BLACK SIZE 8 IP 65 1P+N+G 20A 277 VAC 50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 316 stainless steel Enclosure, 16 in H, 6 in D, NEMA 4X, Hinged (BN4161406CHQTSSA)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Meltric Pin & Sleeve Devices