Shop All Hazardous Location Receptacles
Meltric
26-21143-25M PLUG
Mfr # 26-21143-25M
Zoro # G701755824
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Phase Cond. Strip Len. 13/16 in (20 mm)
- Rated Voltage 600 VAC
- Contact Configuration 3P+G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-21143-25M
- Zoro # G701755824
- UPC # 784474053488
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M25 |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Rated Voltage | 600 VAC |
Contact Configuration | 3P+G |
Impact Rating | IK10 |
Load Break, Normal Operation | 20A |
Number of Notch Positions | 12 |
Minimum Operating Temperature | -13F (-25C) |
Voltage Color Code | Black |
Primary IP Rating | 65 |
Metal Type | Aluminum painted |
Cable Range | .350-.630 in |
Phase Terminal Type | Screw terminal |
Keying Position | 44997 |
Frequency | 60 Hz |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Load Break, Abnormal Overload | 30A |
Maximum Operating Temperature | 140F (60C) |
Wiring Capacity | 14 AWG - 8 AWG |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Rated Current | 20A |
Description
DX20 PLUG METAL BLACK SIZE 8 IP 65 3P+G 20A 600 VAC 60 Hz M25 .350-.630 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 9A, 600V AC, Nonindicating (TRS9R)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N4121212061PTC)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Meltric Pin & Sleeve Devices