Shop All Hazardous Location Receptacles
Meltric
26-21045-25M PLUG
Mfr # 26-21045-25M
Zoro # G501756076
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Frequency 50 Hz
- Thread Size M25
- Impact Rating IK10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-21045-25M
- Zoro # G501756076
- UPC # 784474041577
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | M25 |
Accessory Size | 8 |
Description
DX20 PLUG METAL BLACK SIZE 8 IP 65 1P+N+G 20A 277 VAC 50 Hz M25 .350-.630 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- NVENT HOFFMAN Door Stop Kit, SS Type 304 (EDSK)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 900 10)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Hazardous Location Receptacles