Shop All Hazardous Location Receptacles
Meltric
26-20165-34 RECEPTACLE/BOX
Mfr # 26-20165-34
Zoro # G401756084
product price: $1,925.99
/ea
Free Shipping & Returns
$1,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Primary IP Rating 65
- Frequency 60 Hz
- Contact Configuration 1P+N+G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-20165-34
- Zoro # G401756084
- UPC # 784474575812
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Primary IP Rating | 65 |
Frequency | 60 Hz |
Contact Configuration | 1P+N+G |
Keying Position | 45116 |
Impact Rating | IK10 |
Number of Notch Positions | 12 |
Rated Voltage | 120 VAC |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Wiring Capacity | 14 AWG - 8 AWG |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Maximum Operating Temperature | 140F (60C) |
Load Break, Normal Operation | 20 |
Voltage Color Code | Blue |
Minimum Operating Temperature | -13F (-25C) |
Phase Terminal Type | Screw terminal |
Cable Range | .430-.810 in |
Load Break, Abnormal Overload | 30 |
Metal Type | Aluminum painted |
Rated Current | 20A |
Description
DX20 RECEPTACLE/BOX METAL BLACK SIZE 8 IP 65 1P+N+G 20A 120 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Bracket, Double-Channel, 36" (FS-5637-36 E/G)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Steel, Chrome Finish, Gray (SCH13)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Black (CC-RI-CP-SM-5-BK)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM2-T)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- Meltric Hazardous Location Receptacles