Shop All Hazardous Location Receptacles
Meltric
26-20163-34 RECEPTACLE/BOX
Mfr # 26-20163-34
Zoro # G301755699
Free Shipping & Returns
$1,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Load Break, Normal Operation 20
- Rated Current 20A
- Load Break, Abnormal Overload 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 26-20163-34
- Zoro # G301755699
- UPC # 784474561044
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Thread Size | 3/4" NPT |
Details
Material | Metal |
Color | Black |
Load Break, Normal Operation | 20 |
Rated Current | 20A |
Load Break, Abnormal Overload | 30 |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Rated Voltage | 208 VAC |
Impact Rating | IK10 |
Contact Configuration | 3P+G |
Primary IP Rating | 65 |
Number of Notch Positions | 12 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Cable Range | .430-.810 in |
Keying Position | 45116 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Type | Screw terminal |
Frequency | 60 Hz |
Wiring Capacity | 14 AWG - 8 AWG |
Voltage Color Code | Blue |
Metal Type | Aluminum painted |
Minimum Operating Temperature | -13F (-25C) |
Description
DX20 RECEPTACLE/BOX METAL BLACK SIZE 8 IP 65 3P+G 20A 208 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (PJ226W)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2065A.12.03)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Meltric Hazardous Location Receptacles