Shop All Hazardous Location Receptacles
Meltric
26-20143-34 RECEPTACLE/BOX
Mfr # 26-20143-34
Zoro # G501756045
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Wiring Capacity 14 AWG - 8 AWG
- Maximum Operating Temperature 140F (60C)
- Phase Terminal Type Screw terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-20143-34
- Zoro # G501756045
- UPC # 784474648219
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 8 |
Thread Size | 3/4" NPT |
Details
Material | Metal |
Color | Black |
Wiring Capacity | 14 AWG - 8 AWG |
Maximum Operating Temperature | 140F (60C) |
Phase Terminal Type | Screw terminal |
Metal Type | Aluminum painted |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Load Break, Abnormal Overload | 30 |
Number of Notch Positions | 12 |
Rated Current | 20A |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Keying Position | 44997 |
Voltage Color Code | Black |
Rated Voltage | 600 VAC |
Impact Rating | IK10 |
Frequency | 60 Hz |
Cable Range | .430-.810 in |
Minimum Operating Temperature | -13F (-25C) |
Primary IP Rating | 65 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Load Break, Normal Operation | 20 |
Contact Configuration | 3P+G |
Description
DX20 RECEPTACLE/BOX METAL BLACK SIZE 8 IP 65 3P+G 20A 600 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 24V-Dc Safety Relay (MSR329P 440R-W23217)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- KABLE KONTROL Kable Kontrol® Metal Body Wire Duct Cutter Tool (WDC-01)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- Meltric Pin & Sleeve Devices