Shop All Hazardous Location Receptacles
Meltric
26-20143-12 RECEPTACLE/BOX
Mfr # 26-20143-12
Zoro # G801756011
product price: $1,807.99
/ea
Free Shipping & Returns
$1,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Thread Size 1/2" NPT
- Keying Position 44997
- Minimum Operating Temperature -13F (-25C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-20143-12
- Zoro # G801756011
- UPC # 784474682886
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Keying Position | 44997 |
Minimum Operating Temperature | -13F (-25C) |
Impact Rating | IK10 |
Number of Notch Positions | 12 |
Metal Type | Aluminum painted |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Voltage Color Code | Black |
Primary IP Rating | 65 |
Phase Terminal Type | Screw terminal |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Wiring Capacity | 14 AWG - 8 AWG |
Load Break, Normal Operation | 20 |
Rated Current | 20A |
Contact Configuration | 3P+G |
Cable Range | .310-.630 in |
Frequency | 60 Hz |
Rated Voltage | 600 VAC |
Maximum Operating Temperature | 140F (60C) |
Load Break, Abnormal Overload | 30 |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Description
DX20 RECEPTACLE/BOX METAL BLACK SIZE 8 IP 65 3P+G 20A 600 VAC 60 Hz 1/2" NPT .310-.630 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100R2)
- RACO Electrical Box Cover, Round, Steel, KO Centered, Flat (8703-5)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- Meltric Hazardous Location Receptacles