Shop All Hazardous Location Receptacles
Meltric
26-20075-34 RECEPTACLE/BOX
Mfr # 26-20075-34
Zoro # G301755651
product price: $1,685.99
/ea
Free Shipping & Returns
$1,685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Maximum Operating Temperature 140F (60C)
- Wiring Capacity 14 AWG - 8 AWG
- Minimum Operating Temperature -13F (-25C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-20075-34
- Zoro # G301755651
- UPC # 784474567473
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Maximum Operating Temperature | 140F (60C) |
Wiring Capacity | 14 AWG - 8 AWG |
Minimum Operating Temperature | -13F (-25C) |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Impact Rating | IK10 |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Frequency | 60 Hz |
Phase Terminal Type | Screw terminal |
Keying Position | 44966 |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Primary IP Rating | 65 |
Load Break, Abnormal Overload | 30 |
Voltage Color Code | Orange |
Rated Voltage | 125 VAC |
Number of Notch Positions | 12 |
Contact Configuration | 1P+N+G |
Metal Type | Aluminum painted |
Cable Range | .430-.810 in |
Load Break, Normal Operation | 20 |
Rated Current | 20A |
Description
DX20 RECEPTACLE/BOX METAL BLACK SIZE 8 IP 65 1P+N+G 20A 125 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1503x100)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Pin & Sleeve Devices