Shop All Hazardous Location Receptacles
Meltric
26-20043-34 RECEPTACLE/BOX
Mfr # 26-20043-34
Zoro # G601755702
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Rated Current 20A
- Load Break, Abnormal Overload 30
- Phase Terminal Type Screw terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-20043-34
- Zoro # G601755702
- UPC # 784474559041
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Rated Current | 20A |
Load Break, Abnormal Overload | 30 |
Phase Terminal Type | Screw terminal |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Maximum Operating Temperature | 140F (60C) |
Number of Notch Positions | 12 |
Rated Voltage | 480 VAC |
Primary IP Rating | 65 |
Wiring Capacity | 14 AWG - 8 AWG |
Keying Position | 44994 |
Load Break, Normal Operation | 20 |
Minimum Operating Temperature | -13F (-25C) |
Cable Range | .430-.810 in |
Impact Rating | IK10 |
Frequency | 60 Hz |
Metal Type | Aluminum painted |
Contact Configuration | 3P+G |
Voltage Color Code | Red |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Description
DX20 RECEPTACLE/BOX METAL BLACK SIZE 8 IP 65 3P+G 20A 480 VAC 60 Hz 3/4" NPT .430-.810 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 15A (BRY5666NP)
- INTERMATIC Digital 3-Circuit Time Control-Mech Only (P1353ME)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- Meltric Pin & Sleeve Devices