Shop All Hazardous Location Receptacles
Meltric
26-20043-12 RECEPTACLE/BOX
Mfr # 26-20043-12
Zoro # G201755621
product price: $1,803.99
/ea
Free Shipping & Returns
$1,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Load Break, Abnormal Overload 30
- Phase Terminal Tightening Torque 11 IN-LBS / 1.3 N-M
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 26-20043-12
- Zoro # G201755621
- UPC # 784474545037
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Thread Size | 1/2" NPT |
Accessory Size | 8 |
Details
Material | Metal |
Color | Black |
Load Break, Abnormal Overload | 30 |
Phase Terminal Tightening Torque | 11 IN-LBS / 1.3 N-M |
Rated Current | 20A |
Load Break, Normal Operation | 20 |
Contact Configuration | 3P+G |
Phase Terminal Type | Screw terminal |
Cable Range | .310-.630 in |
Minimum Operating Temperature | -13F (-25C) |
Metal Type | Aluminum painted |
Wiring Capacity | 14 AWG - 8 AWG |
Number of Notch Positions | 12 |
Impact Rating | IK10 |
Primary IP Rating | 65 |
Rated Voltage | 480 VAC |
Short Circuit Rating | 10 KA - MAKE & WITHSTAND |
Frequency | 60 Hz |
Maximum Operating Temperature | 140F (60C) |
Phase Cond. Strip Len. | 13/16 in (20 mm) |
Voltage Color Code | Red |
Keying Position | 44994 |
Description
DX20 RECEPTACLE/BOX METAL BLACK SIZE 8 IP 65 3P+G 20A 480 VAC 60 Hz 1/2" NPT .310-.630 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 36 in H, 12 in D (CSD362412LG)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 2.1 ft., Blk, 15A, 14/3 (1996)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1U7)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- Meltric Hazardous Location Receptacles