Shop All Cable Clamps & Clips
Meltric
253P0DPG HANDLE w/CORD GRIP w/CABLE RANGE
Mfr # 253P0DPG
Zoro # G501759138
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range .870-1.260 in
- Thread Size M40
- Interior Volume 13.7 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 253P0DPG
- Zoro # G501759138
- UPC # 784474068444
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | M40 |
Accessory Size | 3 |
Details
Color | Black |
Material | Poly |
Cable Range | .870-1.260 in |
Interior Volume | 13.7 cu in |
Description
HANDLE w/CORD GRIP w/CABLE RANGE POLY BLACK SIZE 3 M40 .950-1.260 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Green, 1/4 (V645GN)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI (A6-553221)
- INTERMATIC Timer, Spring Wound, 30 Min (FD430MW)
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Ivory (HBL1203IL)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- AIDATA Desk-Clamp Under Desk Spine Cable Manager (CM-1020)
- Meltric Cable Clamps & Clips