Shop All Cable Clamps & Clips
Meltric
253P0DPE HANDLE w/CORD GRIP w/CABLE RANGE
Mfr # 253P0DPE
Zoro # G701759105
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 13.7 cu in
- Accessory Size 3
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 253P0DPE
- Zoro # G701759105
- UPC # 784474059824
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Thread Size | 1" NPT |
Details
Color | Black |
Material | Poly |
Interior Volume | 13.7 cu in |
Cable Range | .710-.980 in |
Description
HANDLE w/CORD GRIP w/CABLE RANGE POLY BLACK SIZE 3 1" NPT .710-.980 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- ANCOR Stainless Steel Cushion Clamp - 2-1/2" - 10-Pack (404252)
- Meltric Cable Clamps & Clips