Shop All Cable Clamps & Clips
Meltric
252P0DPF HANDLE w/CORD GRIP w/CABLE RANGE
Mfr # 252P0DPF
Zoro # G201757991
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Thread Size 1" NPT
- Cable Range .510-.790 in
- Interior Volume 9.15 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 252P0DPF
- Zoro # G201757991
- UPC # 784474059718
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 1" NPT |
Accessory Size | 2 |
Details
Color | Black |
Material | Poly |
Cable Range | .510-.790 in |
Interior Volume | 9.15 cu in |
Description
HANDLE w/CORD GRIP w/CABLE RANGE POLY BLACK SIZE 2 1" NPT .510-.790 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- KLEIN TOOLS Replacement Thermocouple (69028)
- ECLIPSE TOOLS Wire Ferrule, Gray, 1 AWG2, 8mm, PK200 (701-035)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- NATIONAL HARDWARE Clamp Cable Ss 1/4In (N830-314)
- Meltric Cable Clamps & Clips