Shop All Cable Clamps & Clips
Meltric
252P0DPE HANDLE w/CORD GRIP w/CABLE RANGE
Mfr # 252P0DPE
Zoro # G401759092
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Cable Range .710-.980 in
- Interior Volume 9.15 cu in
- Accessory Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 252P0DPE
- Zoro # G401759092
- UPC # 784474059800
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 1" NPT |
Details
Color | Black |
Material | Poly |
Cable Range | .710-.980 in |
Interior Volume | 9.15 cu in |
Description
HANDLE w/CORD GRIP w/CABLE RANGE POLY BLACK SIZE 2 1" NPT .710-.980 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Dimmer Skt (6151)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30593)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF50D3)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/4 In, PK50 (CHV0509Z1)
- Meltric Cable Clamps & Clips