Shop All Cable Clamps & Clips
Meltric
252P0CPD HANDLE w/CORD GRIP w/CABLE RANGE
Mfr # 252P0CPD
Zoro # G401759054
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 9.15 cu in
- Thread Size 3/4" NPT
- Accessory Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 252P0CPD
- Zoro # G401759054
- UPC # 784474059787
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 2 |
Details
Color | Black |
Material | Poly |
Interior Volume | 9.15 cu in |
Cable Range | .350-.630 in |
Description
HANDLE w/CORD GRIP w/CABLE RANGE POLY BLACK SIZE 2 3/4" NPT .350-.630 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid Lb Assembly, Stamped Steel, 4" (RLB400)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVB3)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81)
- EATON WIRING DEVICES Receptacle Sngl 50A 250V Blk (1254-BOX)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- Meltric Cable Clamps & Clips