Shop All Cable Clamps & Clips
Meltric
252P0CPC HANDLE w/CORD GRIP w/CABLE RANGE
Mfr # 252P0CPC
Zoro # G901759264
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 2
- Thread Size 3/4" NPT
- Interior Volume 9.15 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 252P0CPC
- Zoro # G901759264
- UPC # 784474059794
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 3/4" NPT |
Details
Color | Black |
Material | Poly |
Interior Volume | 9.15 cu in |
Cable Range | .510-.710 in |
Description
HANDLE w/CORD GRIP w/CABLE RANGE POLY BLACK SIZE 2 3/4" NPT .510-.710 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWWW)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (31EH75)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK100 (30-10L23)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 Wire Cable Clamp (N348-896)
- Meltric Cable Clamps & Clips