Shop All Cable Clamps & Clips
Meltric
251P0CPD HANDLE w/CORD GRIP w/CABLE RANGE
Mfr # 251P0CPD
Zoro # G601759243
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 7.32 cu in
- Cable Range .350-.630 in
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 251P0CPD
- Zoro # G601759243
- UPC # 784474055055
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 1 |
Details
Color | Black |
Material | Poly |
Interior Volume | 7.32 cu in |
Cable Range | .350-.630 in |
Description
HANDLE w/CORD GRIP w/CABLE RANGE POLY BLACK SIZE 1 3/4" NPT .350-.630 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, Ivory (WS1001I)
- UNISTRUT STRUT 3/4"" CONDUIT CLAMP (RP1212EG)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, White (CT-103P-WH)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- Meltric Cable Clamps & Clips