Shop All Cable Clamps & Clips
Meltric
251P0CPC HANDLE w/CORD GRIP w/CABLE RANGE
Mfr # 251P0CPC
Zoro # G801757285
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 1
- Cable Range .510-.710 in
- Interior Volume 7.32 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 251P0CPC
- Zoro # G801757285
- UPC # 784474055062
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 3/4" NPT |
Details
Color | Black |
Material | Poly |
Cable Range | .510-.710 in |
Interior Volume | 7.32 cu in |
Description
HANDLE w/CORD GRIP w/CABLE RANGE POLY BLACK SIZE 1 3/4" NPT .510-.710 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T150D13)
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187E)
- Meltric Cable Clamps & Clips