Shop All Cable Clamps & Clips
Meltric
251P0BPB HANDLE w/CORD GRIP w/CABLE RANGE
Mfr # 251P0BPB
Zoro # G001759300
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 1
- Cable Range .390-.550 in
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 251P0BPB
- Zoro # G001759300
- UPC # 784474055031
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1/2" NPT |
Details
Color | Black |
Material | Poly |
Cable Range | .390-.550 in |
Interior Volume | 7.32 cu in |
Description
HANDLE w/CORD GRIP w/CABLE RANGE POLY BLACK SIZE 1 1/2" NPT .390-.550 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- GROTE Sealed Marker Lamp Pigtail, Length: 6 in (67001)
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 In. dia. (EzEntry 16/16)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (5WMK0)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- ZORO SELECT Clamp, Aluminum, Dia 3/4 In, PK50 (CO1209AL)
- Meltric Cable Clamps & Clips