Shop All Cable Clamps & Clips
Meltric
221C7N12 BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 221C7N12
Zoro # G701758726
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 1
- Interior Volume 72 cu in
- Thread Size 1 1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 221C7N12
- Zoro # G701758726
- UPC # 784474084963
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1 1/4" NPT |
Details
Color | Black |
Material | Poly |
Interior Volume | 72 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLACK SIZE 1 1 1/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- ZORO SELECT Wall Switch, 15A, White, 2-Pole Type, Toggle (4802W)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 Wire Cable Clamp (N348-896)
- Meltric Cable Clamps & Clips