Shop All Cable Clamps & Clips
Meltric
221C7CPC BOX/ANGLE ADAPTER 70 DEGREE
Mfr # 221C7CPC
Zoro # G501758780
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 1
- Cable Range .510-.710 in
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 221C7CPC
- Zoro # G501758780
- UPC # 784474085571
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 3/4" NPT |
Details
Color | Black |
Material | Poly |
Cable Range | .510-.710 in |
Interior Volume | 78 cu in |
Description
BOX/ANGLE ADAPTER 70 DEGREE POLY BLACK SIZE 1 3/4" NPT .510-.710 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 11-in 75-lb, Fluorescent Pink, 100 Standard Nylon Tie (220180)
- 3M Shrink Tubing, 1.1in ID, Red, 4ft, PK20 (HDT-1100-48A-RED)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 52 A, Reversing: No (3RT20361AC20)
- SPRINGER CONTROLS CO Springer Controls/MERZ A104/016-AR3, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (A104/016-AR3)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- Meltric Cable Clamps & Clips