Shop All Cable Clamps & Clips
Meltric
22-6A027 ANGLE ADAPTER 30 DEGREE
Mfr # 22-6A027
Zoro # G901759080
product price: $99.25
/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 3
- Impact Rating IK08
- Interior Volume 10.5 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-6A027
- Zoro # G901759080
- UPC # 784474618861
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 3 |
Details
Color | Black |
Material | Poly |
Impact Rating | IK08 |
Interior Volume | 10.5 cu in |
Description
ANGLE ADAPTER 30 DEGREE POLY BLACK SIZE 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- EATON Legend Plate, Square, Man. Off Auto, Black (HT8SP68)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- AFTERMARKET JAndN Electrical Products Wire Clamp (601-31000-5-JN)
- Meltric Cable Clamps & Clips