Shop All Cable Clamps & Clips
Meltric
22-6A023-1-B BOX
Mfr # 22-6A023-1-B
Zoro # G801758602
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3-1/2 in
- Height 4.17 in
- Material Poly
- Depth 3.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-6A023-1-B
- Zoro # G801758602
- UPC # 784474658072
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 3-1/2 in |
Height | 4.17 in |
Depth | 3.52 in |
Thread Size | 1" NPT |
Accessory Size | 3 |
Details
Color | Black |
Material | Poly |
Impact Rating | IK08 |
Interior Volume | 16.35 cu in |
Suitable For Use With | DXN60, DXN6 Series Hazardous Duty Plug/Receptacle |
Mounting | Wall |
Description
BOX POLY BLACK SIZE 3 1" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24D)
- TAYMAC WALLPLATE TOGGLE COVR 1G (19734)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50 (CO0609Z1)
- Meltric Cable Clamps & Clips