Shop All Hazardous Location Receptacles
Meltric
22-68165 INLET
Mfr # 22-68165
Zoro # G201755676
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Phase Cond. Strip Len. 83/100 in (21 mm)
- CSA Listing cCSAus || 208161 || C22.2 No. 182.1-13
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 22-68165
- Zoro # G201755676
- UPC # 784474046855
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DXN60 INLET POLY BLACK SIZE 3 IP 66/67 1P+N+G 60A 120 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- Meltric Hazardous Location Receptacles