Shop All Hazardous Location Receptacles
Meltric
22-68163-972 INLET
Mfr # 22-68163-972
Zoro # G201756024
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Aux. Terminal Tightening Torque 7 IN-LBS / 0.8 N-M
- Load Break, Abnormal Overload 90
- Aux. Pilot Contact Current Rating 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-68163-972
- Zoro # G201756024
- UPC # 784474635554
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DXN60 INLET POLY BLACK SIZE 3 IP 66/67 3P+G 60A 208 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-05)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- Meltric Pin & Sleeve Devices