Shop All Hazardous Location Receptacles
Meltric
22-68043-972 INLET
Mfr # 22-68043-972
Zoro # G201756062
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Phase Terminal Tightening Torque 22 IN-LBS / 2.49 N-M
- Horsepower Rating 20HP
- Impact Rating IK08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-68043-972
- Zoro # G201756062
- UPC # 784474610346
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DXN60 INLET POLY BLACK SIZE 3 IP 66/67 3P+G 60A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- AMPHENOL PT 6C 6#20 SKT PLUG (PT06E106SSR)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- AMERICAN WIRE TIE 12" Double-Loop, PVC-Coated Wire Ties (16PVC12)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- Meltric Pin & Sleeve Devices