Shop All Hazardous Location Receptacles
Meltric
22-64167-972-R RECEPTACLE NORMALLY CLOSED LID
Mfr # 22-64167-972-R
Zoro # G401755766
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- CSA Listing cCSAus || 208161 || C22.2 No. 182.1-13
- Auxiliary Terminal Type Screw
- Phase Terminal Type Screw terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-64167-972-R
- Zoro # G401755766
- UPC # 784474025300
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DXN60 RECEPTACLE POLY BLACK SIZE 3 IP 66/67 3P+N+G 60A 208 VAC 60 Hz +2 AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT262CL-RED)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Conditioners, 57.60x22.97x1.50, Lt G (PLHC52G57)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2C-000A)
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 2P 20A Hazardous Pin & Sleeve Receptacle 120VAC (KRS-215-220)
- Meltric Pin & Sleeve Devices