Shop All Hazardous Location Receptacles
Meltric
22-64147 RECEPTACLE
Mfr # 22-64147
Zoro # G201755706
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Rated Voltage 600 VAC
- Horsepower Rating 20HP
- Load Break, Abnormal Overload 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-64147
- Zoro # G201755706
- UPC # 784474621045
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DXN60 RECEPTACLE POLY BLACK SIZE 3 IP 66/67 3P+N+G 60A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Man. Mtr Protctr Base, 65A, Rotary, Frame B (XTPE065D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS512B1DAM12)
- VALTERRA 50A REPLACEMENT MALE PLUG CARDED (A10-P50VP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 1 Pole, 240/415V AC, B Curve (M9F21108)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- Meltric Hazardous Location Receptacles