Shop All Hazardous Location Receptacles
Meltric
22-64073-R RECEPTACLE NORMALLY CLOSED LID
Mfr # 22-64073-R
Zoro # G201755829
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Short Circuit Rating, Fusing 25 KA 100A (400%) RK1 NTD
- Rated Current 60A
- Horsepower Rating 7.5HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-64073-R
- Zoro # G201755829
- UPC # 784474646161
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DXN60 RECEPTACLE POLY BLACK SIZE 3 IP 66/67 3P+G 60A 250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 100' Length - Black (WL927)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK12 (FP301-3/4-48"-BLACK-12 PCS)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXE)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- Meltric Pin & Sleeve Devices