Shop All Hazardous Location Receptacles
Meltric
22-64047-R RECEPTACLE NORMALLY CLOSED LID
Mfr # 22-64047-R
Zoro # G101755943
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Horsepower Rating 20HP
- Primary IP Rating 66/67
- Wiring Capacity 10 AWG - 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-64047-R
- Zoro # G101755943
- UPC # 784474685191
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DXN60 RECEPTACLE POLY BLACK SIZE 3 IP 66/67 3P+N+G 60A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- Meltric Pin & Sleeve Devices